- Rigid Coupling, Two-Piece Clamp with Keyway, Bores .875" x .625", OD 1 5/8", OAL 2 1/2", Keyways 3/16" x 3/16", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Finish | Bright |
| Keyway B | 3/16 in |
| O.D. | 1.625 in - 1 5/8 in |
| Bore B | 0.625 in - 5/8 in |
| Keyway Size | 3/16 x 3/16 |
| Screw Size | 1/4-28 |
| Keyway A | 3/16 in |
| Coupling Type | Two Piece |
| Material | Stainless Steel |
| Length | 2 1/2 in |
| Style | Two-Piece Clamp w/ Keyway |
| Inch/Metric | Inch |
| Bore A | 0.875 in - 7/8 in |
| Keyway | With Keyway |
| Weight | 1.055 LB |
| EAN or UPC | 634529022351 |

