- Rigid Coupling, Two-Piece Clamp with Keyway, Bores 1.000" x .500", OD 1 3/4", OAL 3", Keyways 1/4" x 1/8", Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Keyway | With Keyway |
| Finish | Black Oxide |
| Keyway A | 1/4 in |
| Length | 3 in |
| Style | Two-Piece Clamp w/ Keyway |
| Inch/Metric | Inch |
| Screw Size | 1/4-28 |
| Bore A | 1.000 in - 1 in |
| Bore B | 0.500 in - 1/2 in |
| Coupling Type | Two Piece |
| Keyway Size | 1/4 x 1/8 |
| O.D. | 1.750 in - 1 3/4 in |
| Material | Black Oxide Steel |
| Keyway B | 1/8 in |
| Weight | 1.465 LB |
| EAN or UPC | 634529022528 |

