Skip to content Skip to navigation menu
Two Piece Rigid Coupling

SPC-23-23-F

Two Piece Rigid Coupling
Item #101509913
  • Rigid Coupling, Two-Piece Clamp with Keyway, Bores 1.438" x 1.438", OD 2 5/8", OAL 3 7/8", Keyways 3/8" x 3/8", Black Oxide Steel
Two Piece Rigid Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Rigid Coupling, Two-Piece Clamp with Keyway, Bores 1.438" x 1.438", OD 2 5/8", OAL 3 7/8", Keyways 3/8" x 3/8", Black Oxide Steel

features

  • Does not mar shaft
  • Precision-honed bore on straight-bore couplings
  • Nypatch® anti-vibration hardware
  • Bore tolerance +0.002" to +0.0005"
  • Opposing hardware for balance
  • More sizes and step-bores available
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Coupling Type Two Piece
Bore A 1.4375 in - 1 7/16 in
Length 3 7/8 in
Style Two-Piece Clamp w/ Keyway
Finish Black Oxide
O.D. 2.625 in - 2 5/8 in
Inch/Metric Inch
Material Black Oxide Steel
Keyway Size 3/8 x 3/8
Bore B 1.4375 in - 1 7/16 in
Keyway With Keyway
Weight 3.77 LB
EAN or UPC 634529041673
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison