- Rigid Coupling, Two-Piece Clamp with Keyway, Bores 1.438" x 1.438", OD 2 5/8", OAL 3 7/8", Keyways 3/8" x 3/8", Stainless Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Keyway | With Keyway |
| Coupling Type | Two Piece |
| Keyway Size | 3/8 x 3/8 |
| Style | Two-Piece Clamp w/ Keyway |
| O.D. | 2.625 in - 2 5/8 in |
| Bore B | 1.4375 in - 1 7/16 in |
| Length | 3 7/8 in |
| Material | Stainless Steel |
| Finish | Bright |
| Bore A | 1.4375 in - 1 7/16 in |
| Inch/Metric | Inch |
| Weight | 3.869 LB |
| EAN or UPC | 634529119440 |

