- Rigid Coupling, Two-Piece Clamp with Keyway, Bores 2.000" x 2.000", OD 3 3/8", OAL 4 7/8", Keyways 1/2" x 1/2", Black Oxide Steel
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Length | 4 7/8 in |
| Recessed Screw | No |
| Bore B | 2.000 in - 2 in |
| Coupling Type | Two Piece |
| No. of Cap Screws | 4 |
| Keyway | With Keyway |
| Keyway A | 1/2 in |
| Style | Two-Piece Clamp w/ Keyway |
| Keyway Size | 1/2 x 1/2 |
| Bore A | 2.000 in - 2 in |
| Screw Size | 3/8-24 |
| Keyway B | 1/2 in |
| O.D. | 3.375 in - 3 3/8 in |
| Weight | 7.337 LB |
| EAN or UPC | 634529023013 |

