- Two Piece Clamp Coupling
- 1" Bore
- 1 3/4" OD
- 3" Long
- 303 Stainless Steel, Bright Finish
features
- Does not mar shaft
- Precision-honed bore on straight-bore couplings
- Nypatch® anti-vibration hardware
- Bore tolerance +0.002" to +0.0005"
- Opposing hardware for balance
- More sizes and step-bores available
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Bore A | 1.000 in - 1 in |
| Keyway A | 1/4 in |
| O.D. | 1.750 in - 1 3/4 in |
| Length | 3 in |
| Finish | Bright |
| Coupling Type | Two Piece |
| Screw Size | 1/4-28 |
| Keyway Size | 1/4 x 1/8 |
| No. of Cap Screws | 4 |
| Keyway | With Keyway |
| Keyway B | 1/4 in |
| Material | Stainless Steel |
| Bore B | 1.000 in - 1 in |
| Recessed Screw | No |
| Weight | 0.5 LB |

