- Shaft Collar, Two-Piece Heavy Duty Clamp Style, Bore 5.000", OD 6 3/4", Width 1 3/8", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Material | Black Oxide Steel |
| Screw Size | 1/2-20 UNF |
| Inch/Metric | Inch |
| Set Screw | 2 |
| I.D. | 5.000 in - 5 in |
| Recessed Screw | No |
| Collar Style | Two Piece - Split |
| Screw Length | 2 in |
| Finish | Black Oxide |
| Style | Two-Piece Heavy Duty Clamp Style |
| O.D. | 6.750 in - 6 3/4 in |
| Weight | 5.887 LB |
| EAN or UPC | 634529024652 |

