- Shaft Collar, Two-Piece Clamp Style with Keyway, Bore .750", OD 1 1/2", Width 1/2", Keyway 3/16", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
| Style | Two-Piece Clamp Style w/ Keyway |
| Keyway | Yes |
| Inch/Metric | Inch |
| Keyway Size | 3/16 |
| I.D. | 0.750 in - 3/4 in |
| O.D. | 1.500 in - 1 1/2 in |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Collar Style | Two Piece - Split w/ Keyway |
| Weight | 0.168 LB |
| EAN or UPC | 634529078167 |

