- Shaft Collar, One-Piece Threaded Clamp Style, Bore .625"-18, OD 1 5/16", Width 7/16", Stainless Steel
| Finish | Bright Finish |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Outside Dia. | 1.3125 in |
| Bore Thread | 5/8-18 |
| Weight | 0.133 LB |
| EAN or UPC | 634529027745 |

