- Shaft Collar, One-Piece Threaded Clamp Style, Bore .750"-10, OD 1 1/2", Width 1/2", Stainless Steel
| Inch/Metric | Inch |
| Finish | Bright Finish |
| Bore Thread | 3/4-10 |
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| Outside Dia. | 1.5 in |
| Weight | 0.191 LB |
| EAN or UPC | 634529027790 |

