- Shaft Collar, One-Piece Threaded Clamp Style, Bore .875"-14, OD 1 5/8", Width 1/2", Stainless Steel
| Screw Length | 5/8 in |
| Inch/Metric | Inch |
| Finish | Bright Finish |
| Collar Style | One Piece - Split |
| Material | Stainless Steel |
| Bore Thread | 7/8-14 |
| Outside Dia. | 1.625 in |
| Screw Size | 1/4-28 UNF |
| Weight | 0.211 LB |
| EAN or UPC | 634529027882 |

