- Shaft Collar, One-Piece Threaded Clamp Style, Bore 1.000"-8, OD 1 3/4", Width 1/2", Stainless Steel
| Collar Style | One Piece - Split |
| Bore Thread | 1-8 |
| Inch/Metric | Inch |
| Finish | Bright Finish |
| Outside Dia. | 1.75 in |
| Material | Stainless Steel |
| Weight | 0.238 LB |
| EAN or UPC | 634529028032 |

