- Shaft Collar, One-Piece Threaded Clamp Style, Bore 1.125"-13, OD 1 7/8", Width 1/2", Black Oxide Steel
| Screw Size | 1/4-28 UNF |
| Material | Black Oxide Steel |
| Outside Dia. | 1.875 in |
| Inch/Metric | Inch |
| Bore Thread | 1 1/8-12 |
| Collar Style | One Piece - Split |
| Screw Length | 11/16 in |
| Finish | Black Oxide |
| Weight | 0.249 LB |
| EAN or UPC | 634529028056 |

