- Shaft Collar, One-Piece Threaded Clamp Style, Bore 1.250"-7, OD 2 1/16", Width 1/2", Black Oxide Steel
| Finish | Black Oxide |
| Collar Style | One Piece - Split |
| Outside Dia. | 2.0625 in |
| Bore Thread | 1 1/4-7 |
| Inch/Metric | Inch |
| Material | Black Oxide Steel |
| Weight | 0.308 LB |
| EAN or UPC | 634529028162 |

