- Shaft Collar, One-Piece Threaded Clamp Style, Bore 1.375"-12, OD 2 1/4", Width 9/16", Black Oxide Steel
| Finish | Black Oxide |
| Outside Dia. | 2.25 in |
| Screw Size | 1/4-28 UNF |
| Collar Style | One Piece - Split |
| Screw Length | 3/4 in |
| Bore Thread | 1 3/8-12 |
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| Weight | 0.396 LB |
| EAN or UPC | 634529028186 |

