- Shaft Collar, One-Piece Threaded Clamp Style, Bore 1.500"-12, OD 2 3/8", Width 9/16", Black Oxide Steel
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Bore Thread | 1 1/2-12 |
| Material | Black Oxide Steel |
| Collar Style | One Piece - Split |
| Outside Dia. | 2.375 in |
| Weight | 0.424 LB |
| EAN or UPC | 634529028223 |

