- Shaft Collar, One-Piece Threaded Clamp Style, Bore 1.500"-12, OD 2 3/8", Width 9/16", Stainless Steel
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Outside Dia. | 2.375 in |
| Finish | Bright Finish |
| Bore Thread | 1 1/2-12 |
| Collar Style | One Piece - Split |
| Weight | 0.435 LB |
| EAN or UPC | 634529028230 |

