- Shaft Collar, One-Piece Threaded Clamp Style, Bore 1.750"-16, OD 2 3/4", Width 11/16", Stainless Steel
| Outside Dia. | 2.75 in |
| Bore Thread | 1 3/4-16 |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Finish | Bright Finish |
| Weight | 0.691 LB |
| EAN or UPC | 634529028278 |

