- Shaft Collar, One-Piece Threaded Clamp Style, Bore 2.000"-12, OD 3", Width 11/16", Black Oxide Steel
| Collar Style | One Piece - Split |
| Outside Dia. | 3 in |
| Bore Thread | 2-12 |
| Finish | Black Oxide |
| Screw Size | 5/16-24 UNF |
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| Screw Length | 7/8 in |
| Weight | 0.755 LB |
| EAN or UPC | 634529028360 |

