- Shaft Collar, One-Piece Threaded Clamp Style, Bore 2.000"-12, OD 3", Width 11/16", Stainless Steel
| Finish | Bright Finish |
| Outside Dia. | 3 in |
| Bore Thread | 2-12 |
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Weight | 0.775 LB |
| EAN or UPC | 634529028377 |

