- Shaft Collar, One-Piece Threaded Clamp Style, Bore .375"-16, OD 7/8", Width 11/32", Stainless Steel
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| Outside Dia. | 0.875 in |
| Bore Thread | 3/8-16 |
| Finish | Bright Finish |
| Inch/Metric | Inch |
| Weight | 0.047 LB |
| EAN or UPC | 634529028605 |

