- Shaft Collar, One-Piece Threaded Clamp Style, Bore .438"-14, OD 15/16", Width 11/32", Black Oxide Steel
| Outside Dia. | 0.9375 in |
| Collar Style | One Piece - Split |
| Bore Thread | 7/16-14 |
| Inch/Metric | Inch |
| Material | Black Oxide Steel |
| Finish | Black Oxide |
| Weight | 0.051 LB |
| EAN or UPC | 634529028667 |

