- Shaft Collar, One-Piece Threaded Clamp Style, Bore .438"-14, OD 15/16", Width 11/32", Stainless Steel
| Collar Style | One Piece - Split |
| Material | Stainless Steel |
| Finish | Bright Finish |
| Bore Thread | 7/16-14 |
| Outside Dia. | 0.9375 in |
| Inch/Metric | Inch |
| Weight | 0.052 LB |
| EAN or UPC | 634529028674 |

