- Shaft Collar, One-Piece Threaded Clamp Style, Bore .438"-20, OD 15/16", Width 11/32", Black Oxide Steel
| Screw Size | #10-32 UNF |
| Collar Style | One Piece - Split |
| Outside Dia. | 0.9375 in |
| Screw Length | 1/2 in |
| Bore Thread | 7/16-20 |
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Weight | 0.05 LB |
| EAN or UPC | 634529028698 |

