- Shaft Collar, One-Piece Threaded Clamp Style, Bore .500"-20, OD 1 1/8", Width 13/32", Stainless Steel
| Material | Stainless Steel |
| Collar Style | One Piece - Split |
| Outside Dia. | 1.125 in |
| Inch/Metric | Inch |
| Bore Thread | 1/2-20 |
| Finish | Bright Finish |
| Weight | 0.091 LB |
| EAN or UPC | 634529028803 |

