- One-Piece Clamp Style Threaded Collar
- Steel
- Black Oxide
- 7/16-20 Bore
- 11/32" Width
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Screw Size | #10-32 UNF |
| Bore Thread | 7/16-20 |
| Screw Length | 1/2 in |
| Outside Dia. | 0.9375 in |
| Inch/Metric | Inch |
| Material | Black Oxide Steel |
| Weight | 0.45 LB |

