- Shaft Collar, Two-Piece Threaded Clamp Style, Bore .625"-11, OD 1 5/16", Width 7/16", Black Oxide Steel
| Bore Thread | 5/8-11 |
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Collar Style | Two Piece - Split |
| Outside Dia. | 1.3125 in |
| Screw Size | #10-32 UNF |
| Screw Length | 1/2 in |
| Inch/Metric | Inch |
| Weight | 0.12 LB |
| EAN or UPC | 634529029138 |

