- Shaft Collar, Two-Piece Threaded Clamp Style, Bore .625"-21, OD 1 5/16", Width 7/16", Black Oxide Steel
| Inch/Metric | Inch |
| Bore Thread | 5/8-18 |
| Outside Dia. | 1.3125 in |
| Collar Style | Two Piece - Split |
| Finish | Black Oxide |
| Material | Black Oxide Steel |
| Weight | 0.118 LB |
| EAN or UPC | 634529029176 |

