- Shaft Collar, Two-Piece Threaded Clamp Style, Bore .875"-14, OD 1 5/8", Width 1/2", Stainless Steel
| Outside Dia. | 1.625 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Screw Size | 1/4-28 UNF |
| Bore Thread | 7/8-14 |
| Screw Length | 5/8 in |
| Finish | Bright Finish |
| Weight | 0.198 LB |
| EAN or UPC | 634529029282 |

