- Shaft Collar, Two-Piece Threaded Clamp Style, Bore 1.125"-15, OD 1 7/8", Width 1/2", Black Oxide Steel
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Screw Length | 11/16 in |
| Finish | Black Oxide |
| Outside Dia. | 1.875 in |
| Screw Size | 1/4-28 UNF |
| Material | Black Oxide Steel |
| Bore Thread | 1 1/8-12 |
| Weight | 0.239 LB |
| EAN or UPC | 634529029404 |

