- Shaft Collar, Two-Piece Threaded Clamp Style, Bore 1.250"-12, OD 2 1/16", Width 1/2", Stainless Steel
| Material | Stainless Steel |
| Finish | Bright Finish |
| Inch/Metric | Inch |
| Bore Thread | 1 1/4-12 |
| Collar Style | Two Piece - Split |
| Outside Dia. | 2.0625 in |
| Weight | 0.286 LB |
| EAN or UPC | 634529029473 |

