- Shaft Collar, Two-Piece Threaded Clamp Style, Bore 1.375"-12, OD 2 1/4", Width 9/16", Stainless Steel
| Inch/Metric | Inch |
| Bore Thread | 1 3/8-12 |
| Material | Stainless Steel |
| Collar Style | Two Piece - Split |
| Outside Dia. | 2.25 in |
| Finish | Bright Finish |
| Weight | 0.382 LB |
| EAN or UPC | 634529029510 |

