- Shaft Collar, Two-Piece Threaded Clamp Style, Bore 2.000"-12, OD 3", Width 11/16", Black Oxide Steel
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| Outside Dia. | 3 in |
| Finish | Black Oxide |
| Bore Thread | 2-12 |
| Collar Style | Two Piece - Split |
| Weight | 0.72 LB |
| EAN or UPC | 634529029640 |

