- Shaft Collar, Two-Piece Threaded Clamp Style, Bore 2.000"-12, OD 3", Width 11/16", Stainless Steel
| Finish | Bright Finish |
| Bore Thread | 2-12 |
| Material | Stainless Steel |
| Outside Dia. | 3 in |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Weight | 0.723 LB |
| EAN or UPC | 634529029657 |

