- Shaft Collar, Two-Piece Threaded Clamp Style, Bore 2.250"-12, OD 3 1/4", Width 3/4", Stainless Steel
| Collar Style | Two Piece - Split |
| Finish | Bright Finish |
| Material | Stainless Steel |
| Bore Thread | 2 1/4-12 |
| Inch/Metric | Inch |
| Outside Dia. | 3.25 in |
| Weight | 0.871 LB |
| EAN or UPC | 634529029671 |

