- Shaft Collar, Two-Piece Threaded Clamp Style, Bore .250"-28, OD 5/8", Width 9/32", Black Oxide Steel
| Outside Dia. | 0.625 in |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Material | Black Oxide Steel |
| Bore Thread | 1/4-28 |
| Finish | Black Oxide |
| Weight | 0.018 LB |
| EAN or UPC | 634529029701 |

