- Shaft Collar, Two-Piece Threaded Clamp Style, Bore .375"-16, OD 7/8", Width 11/32", Black Oxide Steel
| Finish | Black Oxide |
| Outside Dia. | 0.875 in |
| Inch/Metric | Inch |
| Screw Length | 3/8 in |
| Collar Style | Two Piece - Split |
| Material | Black Oxide Steel |
| Screw Size | #6-32 UNC |
| Bore Thread | 3/8-16 |
| Weight | 0.043 LB |
| EAN or UPC | 634529029763 |

