- Shaft Collar, Two-Piece Threaded Clamp Style, Bore .438"-20, OD 15/16", Width 11/32", Black Oxide Steel
| Bore Thread | 7/16-20 |
| Outside Dia. | 0.9375 in |
| Finish | Black Oxide |
| Screw Size | #6-32 UNC |
| Inch/Metric | Inch |
| Material | Black Oxide Steel |
| Collar Style | Two Piece - Split |
| Screw Length | 3/8 in |
| Weight | 0.047 LB |
| EAN or UPC | 634529029831 |

