- Shaft Collar, Two-Piece Threaded Clamp Style, Bore .500"-13, OD 1 1/8", Width 13/32", Stainless Steel
| Collar Style | Two Piece - Split |
| Bore Thread | 1/2-13 |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Outside Dia. | 1.125 in |
| Finish | Bright Finish |
| Screw Length | 1/2 in |
| Screw Size | #8-32 UNC |
| Weight | 0.086 LB |
| EAN or UPC | 634529029879 |

