- Shaft Collar, Double Wide One-Piece Clamp Style, Bore 1.000", OD 1 3/4", Width 1 1/16", Stainless Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
| Inch/Metric | Inch |
| O.D. | 1.750 in - 1 3/4 in |
| Finish | Bright Finish |
| I.D. | 1.000 in - 1 in |
| Style | Double Wide One-Piece Clamp Style |
| Collar Style | One Piece - Split |
| Material | Stainless Steel |
| Weight | 0.459 LB |
| EAN or UPC | 634529075937 |

