- Shaft Collar, Double Wide One-Piece Clamp Style, Bore .375", OD 7/8", Width 3/4", Black Oxide Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
| Collar Style | One Piece - Split |
| I.D. | 0.375 in - 3/8 in |
| Material | Black Oxide Steel |
| Inch/Metric | Inch |
| O.D. | 0.875 in - 7/8 in |
| Finish | Black Oxide |
| Style | Double Wide One-Piece Clamp Style |
| Weight | 0.091 LB |
| EAN or UPC | 634529075784 |

