- Shaft Collar, Double Wide Two-Piece Clamp Style, Bore .750", OD 1 1/2", Width 1 1/16", Stainless Steel
features
- Does not mar shaft
- Single-point faced
- Excellent for high axial loads
- Transmit torque in confined spaces
- Opposing hardware for balance
| O.D. | 1.500 in - 1 1/2 in |
| I.D. | 0.750 in - 3/4 in |
| Material | Stainless Steel |
| Finish | Bright Finish |
| Style | Double Wide Two-Piece Clamp Style |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Weight | 0.363 LB |
| EAN or UPC | 634529076217 |

