- High Performance Type
- 1 gal Container Size
- Gray Color
- Flat Finish
description
- Maximize the performance of the 7400 System with Rust-Oleum High Performance 7400 System Heavy Duty Rust Inhibitive Primer. This high-solids alkyd provides a higher film build than other primers, for ultimate protection in severe rust-producing conditions.
applications
- For severe rust-producing conditions
- Use on new, clan, heavily rusted, previously painted, and abrasive-blasted metal
features
- Ideal for steel surfaces in coastal or heavy-industrial settings
- Provides a higher film build
- contains special rust-inhibitive pigmentation
- Can be applied to heavily/lightly rusted surfaces, as well as clean/previously painted surfaces
- Two-year rust-proof guarantee—maximum corrosion protection
- USDA acceptable*
- *Per FSIS Directive 11,000.4 (Rev. 1) 11/24/95
| Container Type | Can |
| Temperature Rating [Max] | 212 °F |
| Dry Time | 9 hr |
| Finish | Flat |
| Container Size | 1 gal |
| VOC Content | 450 |
| Application | Rust Inhibitor |
| Low VOC | Yes |
| Color | Gray |
| Color Group | Gray, Primer |
| Use With | 7400 System 450 VOC Alkyd Enamel |
| Origin | Primers |
| Weight | 13.28 LB |
| EAN or UPC | 20066106096 |
-
No Air Shipping


