- 1 gal Can
- Red
- Used with 7400 System 450 VOC Alkyd Enamel
- High-solids primer for severe rust producing conditons
- for use on clean, rusted, or previously painted metal
applications
- For severe rust-producing conditions
features
- Special high-solids alkyd primer for higher film build
compliances
- 0
| Application | Rust Inhibitor |
| Low VOC | Yes |
| Color Group | Red, Primer |
| Finish | Flat |
| Origin | Primers |
| Temperature Rating [Max] | 212 °F |
| Dry Time | 5 hr |
| Container Size | 1 gal |
| Use With | 7400 System 450 VOC Alkyd Enamel |
| Container Type | Can |
| Color | Red |
| Weight | 25.356 LB |
| EAN or UPC | 200661069976 |
-
No Air Shipping


