Skip to content Skip to navigation menu
Cleaner

106E

Cleaner
Item #116509363
  • 5 gal Container Size
Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 gal Container Size

features

  • Even with 40% more cleaning ingredients, Mean Green Industrial Strength is still the best value for the industrial user. Tough jobs, big or small, there is a size that is just right for you. Ask your supplier today to ensure the appropriate size of Mean Green Industrial Strength Cleaner & Degreaser is available for your tough job.
  • Maximum cleaning power
  • Eliminates grease & grime
  • Dissolves oil
  • Removes soap scum
  • No harmful fumes
  • a black square with white letters NONFOOD COMPOUNDS PROGRAM LISTED A1 143432
Odor Unscented
Container Size 5 gal
Container Type Pail
Weight 47.0 LB
EAN or UPC 720547001062
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison