- 1 gal Container Size
- Natural Color
description
- Prep bare concrete for coatings with Rust-Oleum Concrete Saver 108 Cleaning & Etching Solution. This dual-action solution helps remove laitance and dissolve grease, dirt and oil while also adding a texture that concrete coatings will adhere to.
features
- Creates an immediate foaming action when applied
- Ideal for concrete floors in warehouses, light manufacturing facilities, machine shops, etc.
- Produces the texture of fine-grit sandpaper on the concrete surface
- Easy to use—convenient, pre-mixed formula
- Covers approximately 400 sq. ft./gallon
| Finish | Liquid |
| Type | Cleaning, Etching |
| Container Size | 1 gal |
| Low VOC | Yes |
| Color | Natural |
| Chlorinated Solvents | No |
| Container Type | Jug |
| Weight | 10.37 LB |
| EAN or UPC | 20066010898 |
-
No Air Shipping


