Rust-Oleum
1601838
Industrial Choice® M1600 System Solvent-Based Precision Line Marking Paint
Item #100912002
-
No Air Shipping
- 17 oz Aerosol Can
- Clear
- Solvent Based
- 3 to 6 Months (Undisturbed) Duribility
- Applied with 2393000 Marking Wand, or 210188 Marking Pistol
applications
- Utility locating, surveying, construction sites, excavation sites, landscape marking
features
- Precision-line spray tip for easy-to-read, bright, vivid markings
- Virtually no overspray
- M1600 can be applied down to 25 °F (-4 °C)
- Dries in less than five minutes
- Easy-to-use, spray-through cap guaranteed not to clog
- No-mess spray tip keeps paint off fingers
- Locking tip does not pop off
- Best resistance against premature chalking and fading
compliances
- 0
| Color | Clear |
| Durability | 3 to 6 months (undisturbed) |
| Origin | Inverted Marking Paints |
| Use With | 2393000 Marking Wand or 210188 Marking Pistol |
| Paint Base | Solvent |
| Coverage | 600 to 700 Linear Ft @ 1" width |
| Container Type | Spray, Aerosol |
| Dry Time | 5 min |
| Color Group | Clear |
| Container Size | 20 oz |
| Application | Marking, Inverted & Temporary |
| Series | M1600 |
| Finish | Gloss |
| Net Fill | 17 oz |
| Flash Point | <0 °F |
| Weight | 1.062 LB |
| EAN or UPC | 20066160180 |
-
No Air Shipping

