- 5 gal Container Size
| Viscosity @ Temp (Max) | 100.0 SUS @ 77.0 °F |
| Container Size | 5 gal |
| Flash Point | 81 °F |
| Color | Clear |
| Chemical Compound | Xylene |
| Weight | 40.7 LB |
| EAN or UPC | 20066016036 |
-
No Air Shipping
| Viscosity @ Temp (Max) | 100.0 SUS @ 77.0 °F |
| Container Size | 5 gal |
| Flash Point | 81 °F |
| Color | Clear |
| Chemical Compound | Xylene |
| Weight | 40.7 LB |
| EAN or UPC | 20066016036 |
No Air Shipping