- Epoxy Resin Type
- 1 gal Container Size
description
- Designed for use with the 9100 System epoxies, this thinner can be used for any epoxy or alkyd coatings. Perfect for grease and oil removal, adhesive removal, and cleaning of brushes, rollers or spray equipment.
| Container Size | 1 gal |
| Flash Point | 81 °F |
| Chemical Compound | Xylene |
| Viscosity @ Temp (Max) | 100.0 SUS @ 77.0 °F |
| Color | Clear |
| Weight | 8.6 LB |
| EAN or UPC | 20066016098 |
-
No Air Shipping


