- Multi-Purpose Type
- Enamel Resin Type
- 12 oz Container Size
- Regal Blue Color
- Gloss Finish
features
- Multi-purpose industrial spray paint for everyday industrial applications
- Ultra-coverage formula provides maximum coverage - paint more area faster using fewer cans
- 360° any angle spray allows you to spray in any direction
- Comfort tip reduces finger fatigue
- Dries to touch in 12 minutes
- High solids formula delivers complete, even coverage
- Protects against chipping, cracking and peeling
- Can be used on surfaces that reach temperatures up to 200 °F
- USDA acceptable
- Use for tools, ducts/vents, ladders, cabinets, lockers, furniture, stenciling
| Container Type | Aerosol |
| Resin Type | Enamel |
| Application Method | Spray |
| Finish | Gloss |
| Temperature Rating [Max] | 200 °F |
| Type | Multi-Purpose, Spray |
| Color | Regal Blue |
| Container Size | 12 oz |
| Dry Time | 12 mins |
| Weight | 0.985 LB |
-
No Air Shipping


